16 in. Gasket
16 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 16 in
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- R150RGA16
- UL Listed:
- No