2-1/2 in. Stainless Steel Flange Flat Face Gasket
2-1/2 in. Stainless Steel Flange Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No