This product requires certification to purchase.

2-1/2 x 1/8 in. 150 psi Remote Reader Ring Gasket

Carson's Nut-Bolt & Tool

2-1/2 x 1/8 in. 150 psi Remote Reader Ring Gasket

  • Fast #
  • Part #R150RGAL
  • Item #85492
  • Manufacturer Part #R150RGAL
4.9 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

2-1/2 x 1/8 in. 150 psi Remote Reader Ring Gasket

  • Fast #
  • Part #R150RGAL
  • Item #85492
  • Manufacturer Part #R150RGAL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/2 in
Fitting Type:
Gasket
Material:
Rubber
Pressure - Maximum:
150 psi
Thickness:
1/8 in