20 in. 150# Ring Gasket
20 in. 150# Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Diameter - Inside 1:
- 20 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/16 in
- UL Listed:
- No