24 in. 150# Remote Reader with 1/8 in. Ring Gasket
24 in. 150# Remote Reader with 1/8 in. Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 24 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Schedule Class:
- 150
- Thickness:
- 1/8 in