This product requires certification to purchase.

3 in. Flanged 150# Galvanized Steel Insulation Kit

Carson's Nut-Bolt & Tool

3 in. Flanged 150# Galvanized Steel Insulation Kit

  • Fast #
  • Part #FIKBM
  • Item #74978
  • Manufacturer Part #FIKBM
5 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

3 in. Flanged 150# Galvanized Steel Insulation Kit

  • Fast #
  • Part #FIKBM
  • Item #74978
  • Manufacturer Part #FIKBM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
3 in
Material:
Steel
Pressure Class:
150#
Product Type:
Insulation Kit