3 x 1/8 in. 150 psi PTFE Ring Gasket
3 x 1/8 in. 150 psi PTFE Ring Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 3 in
- Fitting Type:
- Ring, Gasket
- Material:
- Plastic
- Material Type:
- PTFE, Teflon™
- Pressure Class:
- 150#
- Thickness:
- 1/8 in