4 in. Red Rubber Bolt & Ring Set Kit
4 in. Red Rubber Bolt & Ring Set Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Rubber
- Pressure Class:
- 150#
- Product Type:
- Bolt and Ring Set
- Size:
- 4 in
- Thickness:
- 1/8 in