4 x 1/8 in. Neoprene Flange Flat Face Gasket
4 x 1/8 in. Neoprene Flange Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- Neoprene
- Thickness:
- 1/8 in