6 x 1/8 in. Neoprene Flange Flat Face Gasket
6 x 1/8 in. Neoprene Flange Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- Neoprene
- Thickness:
- 1/8 in