8 in. Gasket Neoprene Insulation Kit
8 in. Gasket Neoprene Insulation Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 8 in
- Flange Type:
- Full Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Insulation Kit