This product requires certification to purchase.

8 in. Red Rubber Bolt & Ring Set Kit

Carson's Nut-Bolt & Tool

8 in. Red Rubber Bolt & Ring Set Kit

  • Fast #
  • Part #BGSRR150R18X
  • Item #1292351
  • Manufacturer Part #12L800FRR/150FP
5 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

8 in. Red Rubber Bolt & Ring Set Kit

  • Fast #
  • Part #BGSRR150R18X
  • Item #1292351
  • Manufacturer Part #12L800FRR/150FP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Rubber
Pressure Class:
150#
Product Type:
Bolt and Ring Set
Strength Rating:
150
Thickness:
1/8 in