8 x 1/16 in. 150 psi Non-Asbestos Ring Gasket
8 x 1/16 in. 150 psi Non-Asbestos Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 8 in
- Fitting Type:
- Ring, Gasket
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in