This product requires certification to purchase.

12 in. Ceiling Fan Downrod in Oil Rubbed Bronze

Casablanca

Perma-Lock™ 12 in. Ceiling Fan Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #C63505
  • Item #1819100
  • Manufacturer Part #63505
5 out of 5 Customer Rating
Brand image
Casablanca

Perma-Lock™ 12 in. Ceiling Fan Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #C63505
  • Item #1819100
  • Manufacturer Part #63505
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Perma-Lock™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3/4 in
Length:
12 in
UPC:
743928635052
Width:
3/4 in