12 x 12 x 4 in. Stainless Steel Tapping Sleeve 13.00 - 13.40 in.
12 x 12 x 4 in. Stainless Steel Tapping Sleeve 13.00 - 13.40 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.1
- ASTM:
- ASTM A-380
- AWWA:
- AWWA C-207
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 13.40 in - 13 in
- Tap Size:
- 4 in