12 x 4 in. End Sealant
12 x 4 in. End Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No