16 x 16 x 10 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.
16 x 16 x 10 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.1
- ASTM:
- ASTM A-380
- AWWA:
- AWWA C-207
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 17.60 in - 17.20 in
- Tap Size:
- 10 in