This product requires certification to purchase.

16 x 16 x 8 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.

Cascade Waterworks

16 x 16 x 8 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.

  • Fast #
  • Part #CCSTEX17608SS
  • Item #2961174
  • Manufacturer Part #CSTEX17608SS
3.7 out of 5 Customer Rating
Brand image
Cascade Waterworks

16 x 16 x 8 in. Stainless Steel Tapping Sleeve 17.20 - 17.60 in.

  • Fast #
  • Part #CCSTEX17608SS
  • Item #2961174
  • Manufacturer Part #CSTEX17608SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI B16.1
ASTM:
ASTM A-380
AWWA:
AWWA C-207
Fits Pipe Size:
16 in
Fitting Type:
Reducing
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
17.60 in - 17.20 in
Tap Size:
8 in