This product requires certification to purchase.

6 in. Stainless Steel Tapping Sleeve 6.60 - 7.00 in.

Cascade Waterworks

6 in. Stainless Steel Tapping Sleeve 6.60 - 7.00 in.

  • Fast #
  • Part #CCSTL70006LA
  • Item #3772273
  • Manufacturer Part #CSTL-700-06LA
4.8 out of 5 Customer Rating
Brand image
Cascade Waterworks

6 in. Stainless Steel Tapping Sleeve 6.60 - 7.00 in.

  • Fast #
  • Part #CCSTL70006LA
  • Item #3772273
  • Manufacturer Part #CSTL-700-06LA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
NSF Certified:
No
Range (in):
7.00 in - 6.60 in
Tap Size:
6 in