6 x 2 in. Stainless Steel Double Strap Saddle
6 x 2 in. Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel
- Range (in):
- 6.43 in - 7.73 in
- Tap Size:
- 2