This product requires certification to purchase.

6 x 16 in. Stainless Steel Casing Spacer

Cascade Waterworks

Style CCS 6 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS6908CTD16
  • Item #1580437
  • Manufacturer Part #CCCS6908CTD16
4.5 out of 5 Customer Rating
Brand image
Cascade Waterworks

Style CCS 6 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS6908CTD16
  • Item #1580437
  • Manufacturer Part #CCCS6908CTD16
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-380
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
6 in
Gauge (metal):
14 ga
Length:
16 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Thickness:
0.09 in