This product requires certification to purchase.

8 x 16 in. Stainless Steel Casing Spacer

Cascade Waterworks

Style CCS 8 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS08905CTR
  • Item #2834604
  • Manufacturer Part #CCS08-905-CTR16
3.4 out of 5 Customer Rating
Brand image
Cascade Waterworks

Style CCS 8 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS08905CTR
  • Item #2834604
  • Manufacturer Part #CCS08-905-CTR16
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-380
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
8 in
Gauge (metal):
14
Length:
16
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Thickness:
0.09 in