1250 ft. x 3-2/5 in. 2-Ply Jumbo Toilet paper in White (Case of 6)
1250 ft. x 3-2/5 in. 2-Ply Jumbo Toilet paper in White (Case of 6)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- No
- Length:
- 1250 ft
- Package Quantity:
- Case of 6
- Thickness:
- 2-ply
- Width:
- 3-2/5 in