7-1/2 in. x 775 ft. Roll Towel in White for Tandem® Dispenser (Case of 6)
7-1/2 in. x 775 ft. Roll Towel in White for Tandem® Dispenser (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premium quality paper towels to reduce bacteria during handwashing
- Strong and absorbent roll towels are soft enough for superior cleanliness
- Designed for use with Cascades PRO Tandem™ electronic and mechanical no-touch dispensers
- Size: 7.5 in x 775 ft (19 cm x 236.2 m)
- Ply: 1
- Color: White
- Whether you're in education, industry, retail, or foodservice, when it comes to our health, we're all in it together
Specifications
- Brand Model Compatibility:
- Tandem® Dispenser
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 775 ft
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Weight:
- 19.3 lb
- Width:
- 7-1/2 in