16-3/4 x 9-3/4 in. Interfold Pop-up High Performance Wiper in White (Case of 10)
Tuff-Job™ Series 600 16-3/4 x 9-3/4 in. Interfold Pop-up High Performance Wiper in White (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile in all cleaning and wiping applications; this product is optimal for the manufacturing, industrial, automotive, and transportation markets
- Packaged in a portable pop-up box for on-the-go use and easy one sheet at-a-time dispensing
- High performance nonwoven wipers are designed for durability, strength and absorbency
- Ply: 1
- Ply Type: Pop-up
- Size: 9-3/4" x 16-3/4 in (24-4/5 x 42-1/2 cm)
- Color: White
Specifications
- Application:
- Automotive, Cleaning, Manufacturing
- Collection:
- Tuff-Job™ Series 600
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-3/4 in
- Material:
- Paper
- Package Quantity:
- Case of 10
- Product Type:
- Wiper
- Width:
- 9-3/4 in