This product requires certification to purchase.

1/2 - 1 in. Cartridge Kit for EB25 Series Pressure Regulating Valves

Cash Acme

1/2 - 1 in. Cartridge Kit for EB25 Series Pressure Regulating Valves

  • Fast #
  • Part #C23148
  • Item #4838458
  • Manufacturer Part #23148
4.7 out of 5 Customer Rating
Brand image
Cash Acme

1/2 - 1 in. Cartridge Kit for EB25 Series Pressure Regulating Valves

  • Fast #
  • Part #C23148
  • Item #4838458
  • Manufacturer Part #23148
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
EB25 Series Pressure Regulating Valves
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Cartridge Kit
UL Listed:
No
UPC:
697285231481
Valve Size:
1/2 in - 1 in