This product requires certification to purchase.

1/2 in. Bronze Union FNPT 170 psi Backflow Preventer

Cash Acme

BFP Series 1/2 in. Bronze Union FNPT 170 psi Backflow Preventer

  • Fast #
  • Part #C215740000LF
  • Item #4663523
  • Manufacturer Part #21574-0000LF
5 out of 5 Customer Rating
Brand image
Cash Acme

BFP Series 1/2 in. Bronze Union FNPT 170 psi Backflow Preventer

  • Fast #
  • Part #C215740000LF
  • Item #4663523
  • Manufacturer Part #21574-0000LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The BFP series dual check valve prevents backflow of contaminated water into potable water supply lines
  • Constructed of a brass body with two spring loaded poppet-type valve modules and threaded female union inlet and outlet connections
  • Internal strainer screen, and stainless steel springs
  • Suitable for hot (up to 180° F [82° C]) or cold water under continuous pressure
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1012
Collection:
BFP Series
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-3/32 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
170 psi
Recommended Valve Application:
Boiler, Water
UL Listed:
No
UPC:
697285007796
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Double Check Valve
Width:
1-25/32 in