prv e41 1/2 45psi nptf
E-41 prv e41 1/2 45psi nptf
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- E-41
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UPC:
- 697285009646
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve