This product requires certification to purchase.

1 in. 300 psi Bronze NPT Union Pressure Reducing Valve

Cash Acme

EB-25 1 in. 300 psi Bronze NPT Union Pressure Reducing Valve

  • Fast #
  • Part #C231380045
  • Item #4663315
  • Manufacturer Part #23138-0045
4.5 out of 5 Customer Rating
Brand image
Cash Acme

EB-25 1 in. 300 psi Bronze NPT Union Pressure Reducing Valve

  • Fast #
  • Part #C231380045
  • Item #4663315
  • Manufacturer Part #23138-0045
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Convenient orange twist-cap eliminates need for wrench adjustment, numerical indicator shows the pressure without the need for a gauge: One person can install, saving money and time
  • Single piece cartridges can be removed with valve body remaining in place: Service all the parts quicker and easier
  • Integral backpass check with the cartridge: No add-ons or small parts, longer life and more reliable performance
  • Cutting edge design and production incorporates “micro-fingers” that dissipate noise due to water flow across the seat: Meets the latest stringent international standards, quieter installation
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
EB-25
End Connection 1:
Union
End Connection 2:
NPT
End Connections:
Union x NPT
Height:
6
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-17/20
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
UPC:
697285231382
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
Polysulfone
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve