1 in. 400 psi Bronze Union Barbed Pressure Regulating Valve
This product has been replaced by
Manufacturer Part #PVA20M-DUCR-60
EB-45 1 in. 400 psi Bronze Union Barbed Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable from 10 to 70 psi
- Designed for small and economic considerations
- By-pass mechanism integral with the cartridge
- Use in conjunction with PEX tubing and copper crimp rings, not included
- Modular cartridge design reduces the number of parts requiring service
- Rugged bronze body
- Compact pressure reducing and regulating valves
- Certified to ASSE Standard 1003 and CSA Standard B356. Listed by IAPMO and ASSE and certified lead free complying with NSF 372
- Every valve is tested for performance prior to shipping
- Assembled and tested in the USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-45
- End Connection 1:
- Union
- End Connection 2:
- Barbed
- End Connections:
- Union x Barbed
- FM Approved:
- No
- Height:
- 5-2/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 6-97/100 in
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 697285239425
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polysulfone
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve