1 in. 400 psi Bronze Union Sweat Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #CPVA20MDUSW60
EB-45 1 in. 400 psi Bronze Union Sweat Pressure Reducing Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-45
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UPC:
- 697285231573
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether, Polysulfone
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve