1/2 in. 400 psi Bronze NPT Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #PVA08P-DTH-60
EB-45 1/2 in. 400 psi Bronze NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-45
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UPC:
- 697285238800
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether, Polysulfone
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve