This product requires certification to purchase.

3/4 in. 400 psi Bronze NPT Union Pressure Reducing Valve

This product has been replaced by

No image available
Cash Acme 3/4 EB45 DOUBLE UNION THREADED POLY TOP
Manufacturer Part #PVA16P-DUTH-60
Cash Acme

EB-45 3/4 in. 400 psi Bronze NPT Union Pressure Reducing Valve

  • Fast #
  • Part #C238850045
  • Item #4663529
  • Manufacturer Part #23885-0045
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Cash Acme 3/4 EB45 DOUBLE UNION THREADED POLY TOP
Manufacturer Part #PVA16P-DUTH-60
Cash Acme

EB-45 3/4 in. 400 psi Bronze NPT Union Pressure Reducing Valve

  • Fast #
  • Part #C238850045
  • Item #4663529
  • Manufacturer Part #23885-0045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
EB-45
End Connection 1:
Union
End Connection 2:
NPT
End Connections:
Union x NPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Recommended Valve Application:
Water
UPC:
697285238855
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
Polyphenylene Ether
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve