3 in. 300 psi Bronze Flanged Pressure Regulating Valve
EB25 Plus 3 in. 300 psi Bronze Flanged Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single cartridge design
- Flanged connections
- Dezincification resistant gunmetal alloy body
- 10:1 pressure reduction capacity
- Withstand temperatures between 33°F and 149°F
- Install in any position - vertical, horizontal, upwards, inverted or any other desired orientation
- Servicing can be performed with the valve body in place and only takes a few minutes
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- Collection:
- EB25 Plus
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 12-13/64
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 149
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- UPC:
- 697285259591
- Valve Body Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve