This product requires certification to purchase.

4 in. 300 psi Bronze Flanged Pressure Regulating Valve

Cash Acme

EB25 Plus 4 in. 300 psi Bronze Flanged Pressure Regulating Valve

  • Fast #
  • Part #C25960
  • Item #9917015
  • Manufacturer Part #25960
5 out of 5 Customer Rating
Brand image
Cash Acme

EB25 Plus 4 in. 300 psi Bronze Flanged Pressure Regulating Valve

  • Fast #
  • Part #C25960
  • Item #9917015
  • Manufacturer Part #25960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single cartridge design
  • Flanged connections
  • Dezincification resistant gunmetal alloy body
  • 10:1 pressure reduction capacity
  • Withstand temperatures between 33°F and 149°F
  • Install in any position - vertical, horizontal, upwards, inverted or any other desired orientation
  • Servicing can be performed with the valve body in place and only takes a few minutes
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
Collection:
EB25 Plus
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
13-25/32 in
Material:
Bronze
Material Type:
DZR
Maximum Temperature:
149
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
UPC:
697285259607
Valve Body Material:
Bronze
Valve Size:
4 in
Valve Type:
Pressure Reducing Valve