This product requires certification to purchase.

3/4 in. Brass FIPT 30# Relief Valve

Cash Acme

F-30 3/4 in. Brass FIPT 30# Relief Valve

  • Fast #
  • Part #C228870030
  • Item #4663398
  • Manufacturer Part #22887-0030
3.6 out of 5 Customer Rating
Brand image
Cash Acme

F-30 3/4 in. Brass FIPT 30# Relief Valve

  • Fast #
  • Part #C228870030
  • Item #4663398
  • Manufacturer Part #22887-0030
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The F-30 is a compact and economical ASME safety relief valve for use on hot water space heating boilers, water supply heaters, and storage tanks
  • It features an all brass body, brass internal parts, a silicone seat disc and a stainless steel pressure spring
  • The F-30 Relief Valve is designed for use on hot water service only and is not to be used on steam
  • The F-30 is available in 3/4 in size only
  • The standard factory pressure relief setting is 30 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
F-30
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Rubber
Material Type:
Silicone
Pressure Class:
30#
Recommended Valve Application:
Commercial, Hot Water
UPC:
697285228870
Valve Body Material:
Brass
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve