2 in. Bronze FNPT 150# Relief Valve
This product has been replaced by
Manufacturer Part #23939-0150
F-82 2 in. Bronze FNPT 150# Relief Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an elastomer encapsulated disc and a welded in nickel seat
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
- For the series 716H, in 2-3"/50-80 mm sizes, the stainless steel disc seats against the O-ring seal which is mounted on the electro less nickel plated end face
- Pressures up to 365 psi | 2517 kPa | 25 bar
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM F-82
- Application:
- Commercial, Hot Water Boilers, Storage Tanks, Water Heaters
- Collection:
- F-82
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 51-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UPC:
- 697285999725
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve
- Width:
- 30 in