This product requires certification to purchase.

1 in. Brass MNPT x FNPT 150# 210 Relief Valve

Cash Acme

FVMX Series 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C232540150
  • Item #4838384
  • Manufacturer Part #23254-0150
5 out of 5 Customer Rating
Brand image
Cash Acme

FVMX Series 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C232540150
  • Item #4838384
  • Manufacturer Part #23254-0150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
CSA Certified:
CSA 4.4
Collection:
FVMX Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
210
Pressure Class:
150#
Recommended Valve Application:
Water
UPC:
697285232549
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1 in
Valve Type:
Relief Valve