3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
FVMX Series 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Features an elastomer encapsulated disc with an electro less nickel plated seat
- Sizes from 2-1/2 – 12" / 65 – 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- CSA Certified:
- CSA 4.4
- Collection:
- FVMX Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UPC:
- 697285232754
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve