This product requires certification to purchase.

3/4 in. Brass MNPT x FNPT 150# Relief Valve

Cash Acme

FVMX Series 3/4 in. Brass MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C232750125
  • Item #4838543
  • Manufacturer Part #23275-0125
5 out of 5 Customer Rating
Brand image
Cash Acme

FVMX Series 3/4 in. Brass MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C232750125
  • Item #4838543
  • Manufacturer Part #23275-0125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FVMX Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
Pressure - Maximum:
125 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UPC:
697285007291
Valve Size:
3/4 in
Valve Type:
Relief Valve