1/2 in. Bronze MNPT x FNPT 150# Relief Valve
FWL 1/2 in. Bronze MNPT x FNPT 150# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves space and money
- Ideal for most domestic water heater application
- Rated for emergency steam discharge by the national board of boiler and pressure vessel inspectors
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- CSA Certified:
- CSA 4.4
- Collection:
- FWL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Silicone
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 697285147218
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve