3/8 in. Compression Mixing Valve
Heatguard® 3/8 in. Compression Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Heatguard®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 5.8 gpm
- Height:
- 4-11/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-39/50 in
- Material:
- Bronze
- Maximum Temperature:
- 194
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- UPC:
- 697285245242
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve