This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 150# Relief Valve

Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C161320175
  • Item #7204904
  • Manufacturer Part #16132-0175
5 out of 5 Customer Rating
Brand image
Cash Acme

NCLX 3/4 in. Bronze MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C161320175
  • Item #7204904
  • Manufacturer Part #16132-0175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Pressure Class
150#
Pressure - Maximum
175 psi
Valve Size
3/4 in
Characteristics & Features
Collection
NCLX
Material
Bronze
Valve Type
Relief Valve
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UPC
697285161320