This product requires certification to purchase.

FNPT Bronze 3/4 in. 125 psi BFP Vacuum Breaker

Cash Acme

V-101 FNPT Bronze 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #C173840000LF
  • Item #4663336
  • Manufacturer Part #17384-0000LF
4.8 out of 5 Customer Rating
Brand image
Cash Acme

V-101 FNPT Bronze 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #C173840000LF
  • Item #4663336
  • Manufacturer Part #17384-0000LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
V-101
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
212
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697285007826
Valve Size:
3/4 in