CASS INDUSTRIAL 14 IN. H SINGLE HANDLE KITCHEN BAR FAUCET IN MATTE BRUSHED GOLD
Cass CASS INDUSTRIAL 14 IN. H SINGLE HANDLE KITCHEN BAR FAUCET IN MATTE BRUSHED GOLD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nozzle resists mineral buildup making this kitchen faucet easy-to-clean
- Long-lasting EternalSeal™ ceramic cartridge prevents leaks and dripping for long-lasting functionality
- Bar layouts with limited space
- FinishPlated™ multi-layered coating guaranteed to match all VIGO product finishes, resisting rust and tarnish
- Single handle lever seamlessly control the water pressure and temperature
- Compliant with the Americans with Disabilities Act (ADA) to ensure user-friendliness
- 1.8 GPM flow rate stays within CEC Title 20 compliance
- All mounting hardware and hot & cold water lines included
- Quality-assured Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cass
- Faucet Connection:
- Compression
- Faucet Height:
- 14-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- Yes
- Spout Type:
- High Arc
- UPC:
- 849922073446