This product requires certification to purchase.

DELTA CASSIDY: SET SCREW AND BUTTON

Delta Faucet

Cassidy™ DELTA CASSIDY: SET SCREW AND BUTTON

  • Fast #
  • Part #DRP72564KS
  • Item #8098269
  • Manufacturer Part #RP72564KS
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ DELTA CASSIDY: SET SCREW AND BUTTON

  • Fast #
  • Part #DRP72564KS
  • Item #8098269
  • Manufacturer Part #RP72564KS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Cassidy™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Faucet Part Type:
Button
Height:
1
Material:
Metal
Type:
DRP72564KS
UPC:
034449919296