DELTA CASSIDY: SPOUT - WALL-MOUNT TUB FILLER
Cassidy™ DELTA CASSIDY: SPOUT - WALL-MOUNT TUB FILLER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-31/100
- Height:
- 13-1/2
- Material:
- Brass
- Type:
- DRP100463CZ
- UPC:
- 034449902267