DELTA CASSIDY: TRIM SLEEVE
Cassidy™ DELTA CASSIDY: TRIM SLEEVE
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Cassidy™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-31/100 in
- Height:
- 2-19/100 in
- Material:
- Brass
- UPC:
- 034449899352