Cast Metal, ZAMAK and Zinc Alloy Concealed Latch in Chrome Plated
Cast Metal, ZAMAK and Zinc Alloy Concealed Latch in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1" Laminate Doors
- Chrome Plated Zamak
- Straight Bar
- Concealed
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Door Hardware Type:
- Concealed Latch
- Material:
- Cast Metal, Carbon Steel, Alloy
- Material Type:
- ZAMAK
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 080296303832