10 in. Slip Valve Box Top Section
10 in. Slip Valve Box Top Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 6855 Valve Box
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bituminous Paint
- Diameter:
- 10 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Top
- Waterworks Application:
- Water
- Weight:
- 29 lb